This product requires certification to purchase.

20 x 20 in. MERV 16 Air Filter

Totaline

Gold 20 x 20 in. MERV 16 Air Filter

  • Fast #
  • Part #RP10214BPCND
  • Item #10276560
  • Manufacturer Part #P102-14BPCN-D
3.2 out of 5 Customer Rating
Brand image
Totaline

Gold 20 x 20 in. MERV 16 Air Filter

  • Fast #
  • Part #RP10214BPCND
  • Item #10276560
  • Manufacturer Part #P102-14BPCN-D
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MERV 16
  • Requires Certification

Specifications

Collection:
Gold
Height:
20 in
MERV Rating:
16
Product Type:
Air Filter
Size:
20 in x 20 in
Width:
20 in