*CVR* CCN 1.28 GPF DRAKE 2PC CLST C
*CVR* CCN 1.28 GPF DRAKE 2PC CLST C
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST776EA01
TOTO Elongated Toilet Bowl in Cotton
Part #TC776CEG01
-
Green
Specifications
- Bowl Only:
- No
- CEC Compliant:
- For Sale in CA
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Type:
- TOTCST776CEG01
- WaterSense Labeled:
- Yes