This product requires certification to purchase.

*CVR* CCN 1.28 GPF DRAKE 2PC RF CLS

TOTO

*CVR* CCN 1.28 GPF DRAKE 2PC RF CLS

  • Fast #
  • Part #TOTCST775CEFRG01
  • Item #9550655
  • Manufacturer Part #CST775CEFRG#01
5 out of 5 Customer Rating
Brand image
TOTO

*CVR* CCN 1.28 GPF DRAKE 2PC RF CLS

  • Fast #
  • Part #TOTCST775CEFRG01
  • Item #9550655
  • Manufacturer Part #CST775CEFRG#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

This product includes

  • Requires Certification

Specifications

Bowl Only:
No
CEC Compliant:
For Sale in CA
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Trip Lever
Tank Only:
No
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
Type:
TOTCST775CEFRG01
WaterSense Labeled:
Yes