*CVR* CCN 1.6 GPF DRAKE 2PC CLST CE
*CVR* CCN 1.6 GPF DRAKE 2PC CLST CE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Sedona Beige
Part #TC776CEG12
TOTO 1.6 gpf Toilet Tank in Sedona Beige
Part #TST776SA12
Specifications
- Bowl Only:
- No
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Trip Lever
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- TOTCST776CSG12
- WaterSense Labeled:
- Yes