*CVR* SHOWER HOSE PVC 63
*CVR* SHOWER HOSE PVC 63
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in IN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IN
Product Details
Product Details
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Simplistic and clean round design
- Fully adjustable with five positions
- Tapered angle 3 degree design
- Included parts: wall mount only
- Compatible with TOTO handshower hose models TBW01025U and TBW01026U
Documents
Specifications
- Height:
- 1-7/8
- Length:
- 2-1/8
- Material:
- Plastic
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TTBW01027UCP
- UPC:
- 739268391338
- Width:
- 1-7/8