*CVR* TRIP LEV HDL ASSY W/
*CVR* TRIP LEV HDL ASSY W/
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2340-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TTHU485MBL
- UPC:
- 739268450721
- WaterSense Labeled:
- No