*CVR* WALL MOUNT ROUND HANDSHOWER
*CVR* WALL MOUNT ROUND HANDSHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower component to fit TOTO Transitional and Traditional Collection Series
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Simplistic and clean design
- Fully adjustable with five positions
- Fits TOTO shower hose with swivel nut
- Included parts: wall mount
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-5/16
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 2-3/4
- NSF Certified:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TTBW01025UBN
- UL Listed:
- No
- UPC:
- 739268391604
- WaterSense Labeled:
- Yes
- Width:
- 1-5/8