*CVR* WALLOUTLET SQUARE
*CVR* WALLOUTLET SQUARE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1188-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Offers a classic, clean design that will coordinate with any bathroom décor
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Stylish and functional, this shower accent is easily adjustable
- Tapered angle 3 degree design
- Beautifully designed to match any TOTO Collection
- Included parts: slide bar only
- Compatible with TOTO handshower hoses TBW01025U and TBW01026U
Documents
Specifications
- Height:
- 2-5/8
- Length:
- 25-15/16
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TTBW02013UBN
- UPC:
- 739268391185
- Width:
- 4