*CVR* WALLOUTLET SQUARE
*CVR* WALLOUTLET SQUARE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1188-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable and long lasting solid brass construction finished with corrosion- resistant chrome plating
- Simplistic and clean square design
- Has a ½ inch NPT Connection to the wall and a G ½ inch connection to the hose for easy connections
- Included parts: wall outlet only
Documents
Specifications
- Height:
- 2-1/8
- Length:
- 1-15/16
- Material:
- Brass
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Type:
- TTBW02013UCP
- UPC:
- 739268391178
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8