*DARTMO UC LAV ADA
*DARTMO UC LAV ADA
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Traditional, oval design for undermount installation
- Front or rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant when installed with the overflow to the rear
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Height:
- 7-1/4
- Length:
- 16-1/4
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Size Range:
- Less than 20 in
- Type:
- TLT64103
- UPC:
- 739268156890
- Vessel Only:
- No
- Width:
- 21-1/4