0.125 gpf Sensor Urinal Flush Valve
0.125 gpf Sensor Urinal Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Height:
- 12-5/8 in
- Material:
- Bronze
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 1-1/4 in
- UPC:
- 739268312036
- WaterSense Labeled:
- Yes
- Width:
- 14-3/16 in