This product requires certification to purchase.

0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

TOTO

0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT20S32EMCP
  • Item #12307063
  • Manufacturer Part #T20S32EM#CP
4.7 out of 5 Customer Rating
Brand image
TOTO

0.35 gpm Sensor Bathroom Sink Faucet in Polished Chrome (Mixing Valve Included)

  • Fast #
  • Part #TOTT20S32EMCP
  • Item #12307063
  • Manufacturer Part #T20S32EM#CP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • NO EXTERNAL WIRING OR BATTERY REPLACEMENT - Powered by the force of running water. The ECOPOWER system generates and stores an electrical current to power the faucet. It is highly efficient and replenishes power stores with no minimum daily usage.
  • WATER FLOWS EASILY WITHOUT SEARCHING FOR THE SENSOR - The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The sensor is concealed within the spout body for a beautiful aesthetic.
  • STOPS AUTOMATICALLY TO PREVENT WATER WASTE - The on-demand system allows water flow only when needed. When hands are present, the water will flow. When hands are removed, the water will stop.
  • EXCELLENCE IN WATER SAVINGS - The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience.
  • EASY INSTALLATION AND LOW-COST MAINTENANCE - Included items: spout, operating controller, mixing valve, and mounting hardware included. Purchased separately: water supply line for G 1/2 inch connection.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
1/2 in
Flow Rate
0.35 gpm
Height
5-15/16 in
Length
7 in
Spout Height
5-15/16 in
Spout Reach
4-11/16 in
Width
1-3/4 in
Characteristics & Features
Battery Type
Lithium
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Proposition 65
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
TOTT20S32EMCP
UPC
739268416406