This product requires certification to purchase.

0.5 gpm Aerator

TOTO

0.5 gpm Aerator

  • Fast #
  • Part #TTH559EDV568
  • Item #7574680
  • Manufacturer Part #TH559EDV568
4.4 out of 5 Customer Rating
Brand image
TOTO

0.5 gpm Aerator

  • Fast #
  • Part #TTH559EDV568
  • Item #7574680
  • Manufacturer Part #TH559EDV568
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Flow Rate:
0.5 gpm
Material:
Metal
Pressure Compensating:
No
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
739268182370
WaterSense Labeled:
Yes