This product requires certification to purchase.

0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

TOTO

0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4464726CEMFGN01
  • Item #10169504
  • Manufacturer Part #MW4464726CEMFGN#01
5 out of 5 Customer Rating
Brand image
TOTO

0.9/1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White

  • Fast #
  • Part #TMW4464726CEMFGN01
  • Item #10169504
  • Manufacturer Part #MW4464726CEMFGN#01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET® water supply and power cord for seamless integration
  • EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option
  • Heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
  • Tankless, instantaneous water heating means never running out of warm water
  • Luxury style illuminated touch button remote with 4-user memory storage to save preferred settings
  • DYNAMAX™ dual flush technology: powerfully and quietly reaches every part of the bowl with 1.28 or 0.9 gallons per flush
  • PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • Two-piece, skirted design elongated bowl
  • Universal Height creates greater comfort across a broader range of individuals
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Dual Flush:
Yes
Flow Rate:
0.9 gpf/1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
30-1/4 in
Length:
27-9/16 in
Material:
Vitreous China, Plastic
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
WaterSense Labeled:
Yes
Width:
15-1/2 in