1/2 x 4-3/16 in. Controller
Axiom® 1/2 x 4-3/16 in. Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Electronic touchless sensor faucet controller
- Operated entirely by hydropower. No external power source needed
- No wiring. Easy installation and low-cost maintenance
- Single-hole deck-mount installation
- Strategic location of sensor at tip of spout for instant response time
- Equipped with a 0.35 gpm water-saving flow rate
- 20 second on-demand water flow; uses only 0.12 gallons per cycle
- ADA compliant
- Includes controller and mounting hardware
- Purchased separately: Compatible ECOPOWER spout and optional mixing valve for water that is not premixed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Axiom®
- Faucet Part Type:
- Controller
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.35 gpm
- Height:
- 5-13/16 in
- IAPMO Listed:
- Yes
- Length:
- 4-3/16 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- UL 1951
- WaterSense Labeled:
- Yes
- Width:
- 4-7/16 in