This product requires certification to purchase.

1/2 in. Adapter Kit

TOTO

1/2 in. Adapter Kit

  • Fast #
  • Part #TTHP3141
  • Item #7574391
  • Manufacturer Part #THP3141
3.3 out of 5 Customer Rating
Brand image
TOTO

1/2 in. Adapter Kit

  • Fast #
  • Part #TTHP3141
  • Item #7574391
  • Manufacturer Part #THP3141
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 110592
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPSM
End Connections
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
SW583
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
Product Type
Adapter
WaterSense Labeled
Yes
UPC
739268283763