This product requires certification to purchase.

1/2 in. Connection Kit for AP Washlet® + S7A CWT4264736CMFGA#MS

TOTO

1/2 in. Connection Kit for AP Washlet® + S7A CWT4264736CMFGA#MS

  • Fast #
  • Part #TTHU859
  • Item #10169444
  • Manufacturer Part #THU859
5 out of 5 Customer Rating
Brand image
TOTO

1/2 in. Connection Kit for AP Washlet® + S7A CWT4264736CMFGA#MS

  • Fast #
  • Part #TTHU859
  • Item #10169444
  • Manufacturer Part #THU859
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Straight Shutoff Valve Kit
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Length
1/2 in
Characteristics & Features
Brand Model Compatibility
AP Washlet® + S7A CWT4264736CMFGA#MS
Proposition 65
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Connection Kit
UPC
739268436626