1/2 in. NPSM Deck Mount Roman Tub Faucet Valve
1/2 in. NPSM Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Designed for use with a selection of TOTO four hole tub fillers
- Robust solid brass
- Adjustable for various spreads with separately sold 1/2 NPSM connection tubes
- Includes valves, decorative handshower escutcheon, and handshower hose
- Connecting tubes and water supply hoses sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.1070, ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.70
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Trim Only:
- No
- UPC:
- 739268341708
- Valve Body Material:
- Forged Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Faucet Valve
- WaterSense Labeled:
- Yes