1/2 in. NPSM Deck Mount Roman Tub Faucet Valve
1/2 in. NPSM Deck Mount Roman Tub Faucet Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use with a selection of TOTO three hole tub fillers
- Robust solid brass
- Adjustable for various spreads with separately sold 1/2 NPSM connection tubes
- Corrosion resistant
- For use with GE, GM, GB, and GF three-hole romantub filler trim
Specifications
- ASME:
- ASME A112.1070, ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Model GE, GB, GM, GF
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.70
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Material:
- Brass
- UPC:
- 739268371002
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Rough-In Valve
- WaterSense Labeled:
- Yes