1/2 in. NPT Volume Control Valve
1/2 in. NPT Volume Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant solid brass valve body
- 1/2 inch NPT connections
- Ceramic disk valve cartridge
- For use with the separately sold TOTO volume control trim, TBV01101U (round) or TBV02101U (square)
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 2-3/4
- IAPMO Listed:
- Yes
- UPC:
- 739268343559
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- Yes