This product requires certification to purchase.

1-1/2 in. Friction Ring Set

TOTO

1-1/2 in. Friction Ring Set

  • Fast #
  • Part #TR72115MZ
  • Item #3377089
  • Manufacturer Part #R72115MZ
4.4 out of 5 Customer Rating
Brand image
TOTO

1-1/2 in. Friction Ring Set

  • Fast #
  • Part #TR72115MZ
  • Item #3377089
  • Manufacturer Part #R72115MZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Diameter:
1-1/2 in
Product Type:
Friction Ring Set
UL Listed:
No
UPC:
739268342019
WaterSense Labeled:
Yes