This product requires certification to purchase.

1 gal Antibacterial Foam Soap (Case of 4)

TOTO

1 gal Antibacterial Foam Soap (Case of 4)

  • Fast #
  • Part #TTSFG1
  • Item #10294210
  • Manufacturer Part #TSFG1
4.4 out of 5 Customer Rating
Brand image
TOTO

1 gal Antibacterial Foam Soap (Case of 4)

  • Fast #
  • Part #TTSFG1
  • Item #10294210
  • Manufacturer Part #TSFG1
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Specially formulated antibacterial soap
  • Approved by the FCA for use in class 1 and class II hospital applications
  • Warranty requires use of TOTO soap with dispenser
  • Triclosan-free lotion soap
  • Use with foaming soap dispenser to create rich lather for effective hand cleansing and reduction of water use
  • Recommended for use in TOTO soap dispensers
  • Requires Certification
Dimensions & Measurements
Capacity
1 gal
Height
35-3/8 in
Length
22-3/4 in
Package Quantity
Pack of 4
Size
1 gal
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Warranty & Product Information
Application
Hand Washing
Green Seal Certified
No
Type
TTSFG1CA
UPC
739268334427