1 in. Angle Stop Cap in Chrome Plated
1 in. Angle Stop Cap in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3822-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- VB9CP-32 Vacuum Breaker
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Product Type:
- Angle Stop Cap
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 739268068513
- WaterSense Labeled:
- Yes