1.0/1.2 gpf G5A Integrated Smart Toilet
1.0/1.2 gpf G5A Integrated Smart Toilet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- A REFRESHING CLEAN - Gentle yet powerful rear and front oscillating warm water cleansing; Adjustable temperature and pressure settings; Warm air dryer; Automatic air deodorizer uses powerful filters to neutralize odors.
- STEP INTO A LAVISH STANDARD OF LIVING – Auto open/close lid and Auto Flush features offer a hands-free experience, sensing when users approach and depart; Instant and continuous warm water stream lasts as long you need it.
- CLEAN INNOVATIONS OFFER PEACE OF MIND - PREMIST® wets the toilet bowl surface, aiding in the removal of waste and results in a better clean
- POWERFUL PERFORMANCE WITH LESS FREQUENT CLEANING - TORNADO FLUSH swirls water in a circular pattern to fully wash the bowl surface. CeFiONtect’s ultra-smooth glaze minimizes waste from sticking so that it’s easily washed away.
- MORE COMFORT ACROSS A WIDER RANGE OF INDIVIDUALS - TOTO's Universal Height is taller than a standard toilet and makes sitting down and standing up easier for many people. The Universal Height WASHLET G5A meets ADA height requirements.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Depth:
- 28-7/16
- Dual Flush:
- Yes
- Flow Rate:
- 1.0 gpf/1.2 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- Type:
- TMS7631CEMFG01
- WaterSense Labeled:
- Yes