1.0 gpf Piston Kit for TMU1LN#CP in Black
1.0 gpf Piston Kit for TMU1LN#CP in Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- TMU1LN#CP
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Flow Rate:
- 1.0 gpf
- Product Type:
- Piston Kit
- UPC:
- 739268121881
- WaterSense Labeled:
- Yes