1.28 gpf One Piece Toilet in Cotton White
1.28 gpf One Piece Toilet in Cotton White
Product Details
This product includes
TOTO In-Wall Tank System in Cotton
Part #TWT172M
TOTO Push Plate in White
Part #TYT920WH
TOTO Elongated Toilet Bowl in Cotton
Part #TCT449CFG01
TOTO Square Closed Front with Cover Toilet Seat in Cotton
Part #TSS249R01
- Saves up to 9 inches of floor space compared to standard floor-mounted toilet
- Adjustable mounting height of 15" - 19" inches for ultimate comfort
- TOTO Dual-Max flushing system, promotes water conservation with a 0.9 GPF or 1.28 GPF option
- Included: In-Wall Tank system (WT172M), Wall-Hung SP Bowl (CT449CFG), Square SoftClose seat (SS249), Rectangle Pushplate (YT920), 2" x 6" polyethylene outlet, and toilet bolt caps
- WaterSense®, CALGreen, and CEC compliant
- Copper supply line
- Contemporary square shape SoftClose seat included- No more slammed lids
- CEFIONTECT glaze gives the bowl a lubricious quality that prevents particles from adhering and reduces frequency of cleanings
- Additional push plate options sold separately.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bowl Only:
- No
- Chemical Resistant:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Green Product:
- Yes, WaterSense
- Handle Type:
- Button
- Height:
- 53-1/4 in
- Length:
- 22-7/8 in
- Material:
- Vitreous China
- Product Type:
- Toilet
- Shape:
- Square
- Tank Only:
- No
- Toilet Bowl Length:
- 22-7/8 in
- Toilet Bowl Width:
- 15 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- One Piece
- Type:
- TCWT449249CMFGWH
- WaterSense Labeled:
- Yes
- Weight:
- 115 lb