1.28 gpf Elongated One Piece Toilet Bone
Eco UltraMax® 1.28 gpf Elongated One Piece Toilet Bone
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- E-Max flushing system
- Computer designed, fully glazed trapway
- Elongated bowl with soft close seat
- 12 in rough-in
- WaterSense®, CALGreen and CEC compliant
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Eco UltraMax®
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 27-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 28 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Seat Features:
- Soft Close Lid
- Toilet Bowl Depth:
- 28-1/8 in
- Toilet Bowl Height:
- 14-5/8 in
- Toilet Bowl Length:
- 28-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-3/8 in
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268159457
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2 in