This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

TOTO

1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTMW6243346CEFG01
  • Item #12192754
  • Manufacturer Part #MW6243346CEFG#01
4.6 out of 5 Customer Rating
Brand image
TOTO

1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton

  • Fast #
  • Part #TOTMW6243346CEFG01
  • Item #12192754
  • Manufacturer Part #MW6243346CEFG#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

This product includes

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Toilet Type:
One Piece
Type:
TOTMW6243346CEFG01
UPC:
739268478169