This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton White

TOTO

1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton White

  • Fast #
  • Part #TMW6244736CEFG01
  • Item #10169554
  • Manufacturer Part #MW6244736CEFG#01
4.6 out of 5 Customer Rating
Brand image
TOTO

1.28 gpf Elongated One Piece Toilet with Bidet Seat in Cotton White

  • Fast #
  • Part #TMW6244736CEFG01
  • Item #10169554
  • Manufacturer Part #MW6244736CEFG#01
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WASHLET+® bidet seat and toilet, seamlessly designed to work with a T40 WASHLET+ bidet seat and conceal the WASHLET water supply and power cord for seamless integration
  • EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
  • Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
  • Auto open/close lid and heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
  • Tankless, instantaneous water heating means never running out of warm water
  • Luxury style illuminated touch button remote with sliding action and 4-user memory storage to save preferred settings
  • 1.28 gallons per flush TORNADO FLUSH® system with CEFIONTECT glaze to reduce bowl friction
  • PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
  • One-piece, Skirted Design, CEFIONTECT, Universal Height elongated bowl; ADA, WaterSense®, CALGreen, and CEC compliant
  • 12" Rough-in. May be adapted for 10" or 14" rough-in with optional TOTO parts: TSU03W.10 or TSU03W.14 (sold separately)
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Cotton White
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
27-15/16 in
Length:
28-7/16 in
Material:
Vitreous China, Plastic
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
WaterSense Labeled:
Yes
Width:
17-5/16 in