1.28 gpf Elongated One Piece Toilet with WASHLET®+ S7A and Auto Flush in Cotton
1.28 gpf Elongated One Piece Toilet with WASHLET®+ S7A and Auto Flush in Cotton
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- WASHLET+® bidet seat and two piece toilet, seamlessly designed to work with a T40 WASHLET+ bidet seat
- Conceals the WASHLET water supply and power cord for seamless integration
- Auto Flush: Hands free automatic flush system
- EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
- Auto open/close lid and heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
- Tankless, instantaneous water heating means never running out of warm water
- Luxury style illuminated touch button remote with sliding action and 4-user memory storage to save preferred settings
- 1.28 gallons per flush TORNADO FLUSH® system with CEFIONTECT glaze to reduce bowl friction
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 27-15/16
- Length:
- 28-7/16
- Material:
- Vitreous China, Plastic
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Type:
- TMW6264736CEFGA01
- WaterSense Labeled:
- Yes
- Width:
- 17-5/16