1.28 gpf Elongated One Piece Toilet with Washlet Seat in Cotton White
1.28 gpf Elongated One Piece Toilet with Washlet Seat in Cotton White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Conceals the WASHLET water supply and power cord for seamless integration
- Auto Flush: Hands free automatic flush system
- WASHLET+® bidet seat and two piece toilet, seamlessly designed to work with a T40 WASHLET+ bidet seat
- Tankless, instantaneous water heating means never running out of warm water
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsing stream option.
- Heated seat, automatic air deodorizer, and warm air dryer with five adjustable temperatures
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
- EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
- 1.28 gallons per flush TORNADO FLUSH® system with CEFIONTECT glaze to reduce bowl friction
- Luxury style illuminated touch button remote with sliding action and 4-user memory storage to save preferred settings
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Height:
- 27-15/16 in
- Length:
- 28-7/16 in
- Material:
- Vitreous China, Plastic
- Trip Lever Location:
- Left-Hand
- Type:
- TMW6244726CEFGA01
- Width:
- 17-5/16 in