1.28 gpf Elongated One Piece Toilet with Washlet Seat in Cotton White
1.28 gpf Elongated One Piece Toilet with Washlet Seat in Cotton White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
- Front and rear warm water washing with five adjustable temperature and pressure controls
- WASHLET+® bidet seat and toilet, specially designed to conceal the WASHLET water supply and power cord for seamless integration
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
- Tankless, instantaneous water heating means never running out of warm water
- Luxury style illuminated touch button remote with 4-user memory storage to save preferred settings
- Auto open/close lid and heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
- Oscillating or pulsing stream option
- One-piece, skirted design elongated bowl; easier to maintain versus a two-piece toilet
- DYNAMAX TORNADO FLUSH dual flush technology: powerfully and quietly reaches every part of the bowl with 1.28 or 0.9 gallons per flush
Documents
Specifications
- ADA Compliant:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Height:
- 28-3/8 in
- Length:
- 28-1/4 in
- Material:
- Vitreous China, Plastic
- Toilet Rough-In:
- 12 in
- Type:
- TMW6464736CEMFGN01
- Width:
- 15-3/16 in