1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White
1.28 gpf Elongated Two Piece Toilet with Washlet Seat in Cotton White
Product Details
Product Details
This product includes
TOTO Elongated Toilet Bowl in Cotton
Part #TCT442CUFGT4001
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST442EA01
TOTO Elongated Closed Front Bidet Seat in Contemporary Cotton
Part #TSW4726AT4001
- WASHLET®+ bidet seat and two piece toilet, seamlessly designed to work with a T40 WASHLET+ bidet seat
- Conceals the WASHLET water supply and power cord for seamless integration
- EWATER+® mists the wand and toilet bowl, reducing the need for harsh cleaning chemicals.
- Front and rear warm water washing with five adjustable temperature and pressure controls. Oscillating or pulsating stream option
- Heated seat, automatic air deodorizer, nightlight, and warm air dryer with five adjustable temperatures
- Tankless, instantaneous water heating means never running out of warm water
- Luxury style illuminated touch button remote with sliding action and 4-user memory storage to save preferred settings
- 1.28 gallons per flush TORNADO FLUSH system for a powerful centrifugal rinse
- CEFIONTECT glaze reduces bowl friction and waste buildup
- PREMIST® wets the surface of the toilet bowl, aiding in the removal of waste and resulting in a better clean.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 28-11/16 in
- Length:
- 28-5/8 in
- Material:
- Vitreous China, Plastic
- Toilet Rough-In:
- 12 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 18-1/2 in