This product requires certification to purchase.

1.28 gpf Elongated Wall Mount Toilet in Cotton

TOTO

1.28 gpf Elongated Wall Mount Toilet in Cotton

  • Fast #
  • Part #TCT708EG01
  • Item #4555341
  • Manufacturer Part #CT708EG#01
3.4 out of 5 Customer Rating
Brand image
TOTO

1.28 gpf Elongated Wall Mount Toilet in Cotton

  • Fast #
  • Part #TCT708EG01
  • Item #4555341
  • Manufacturer Part #CT708EG#01
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Cotton Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall mounted Installation
  • Elongated bowl
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
Cotton
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
Height:
16 in
IAPMO Listed:
Yes
Length:
24-7/8 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
UPC:
739268171091
WaterSense Labeled:
Yes
Width:
15-3/4 in