1.28 gpf Round Two Piece Toilet in Cotton - Less Seat
1.28 gpf Round Two Piece Toilet in Cotton - Less Seat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
This product includes
TOTO Round Toilet Bowl in Cotton
Part #TC243EF01
TOTO 1.28 gpf Toilet Tank in Cotton
Part #TST243ER01
- Clean, modern two-piece round bowl and tank set
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- Universal Height for more comfort across a broader range of individuals
- Right-hand chrome trip lever
- Glazed trapway
- ADA, WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
-
Green
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Trip Lever
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Side
- Type:
- SH271236
- WaterSense Labeled:
- Yes