This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in Cotton White

TOTO

1.28 gpf Round Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST243EFR01
  • Item #7778922
  • Manufacturer Part #CST243EFR#01
3.9 out of 5 Customer Rating
Brand image
TOTO

1.28 gpf Round Two Piece Toilet in Cotton White

  • Fast #
  • Part #TCST243EFR01
  • Item #7778922
  • Manufacturer Part #CST243EFR#01
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

This product includes

  • Clean, modern two-piece round bowl and tank set
  • E-Max® 1.28 GPF flushing system, creates a powerful flush
  • Universal Height for more comfort across a broader range of individuals
  • Right-hand chrome trip lever
  • Glazed trapway
  • ADA, WaterSense®, CALGreen, and CEC compliant
  • Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
  • Purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Height:
30 in
Length:
26-5/8 in
Material:
Vitreous China
Proposition 65:
WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8 in
Toilet Bowl Length:
26-5/8 in
Toilet Bowl Width:
15-1/4 in
Toilet Installation:
Floor Mount
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
739268277540
WaterSense Labeled:
Yes