1.28 gpf Solenoid Unit and Diaphragm Assembly
1.28 gpf Solenoid Unit and Diaphragm Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- TEU2UA Series EcoPower® Flush Valve
- Flow Rate:
- 1.28 gpf
- Product Type:
- Solenoid Unit, Diaphragm Assembly
- UL Listed:
- No
- UPC:
- 739268343641
- WaterSense Labeled:
- Yes