1.28 gpf Toilet Tank in Ebony
1.28 gpf Toilet Tank in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Drake II or Vespin II toilet tank for use with Drake II or Vespin II toilet bowl
- E-Max® 1.28 GPF flushing system, creates a powerful flush
- Left-hand chrome trip lever
- WaterSense®, CALGreen, and CEC compliant
- Included parts: tank to bowl gasket, tank to bowl hardware, and toilet bolt caps
- Purchased separately: bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat
- Compatible with the following bowls: C453CUFG, C453CUF, C454CUFG, C454CUF, CT474CUF, and CT474CUFG.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 13-7/8
- Length:
- 7-5/8
- Material:
- Vitreous China
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Toilet Bowl Length:
- 7-5/8
- Toilet Bowl Width:
- 17-1/4
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- UPC:
- 739268403840
- WaterSense Labeled:
- Yes
- Width:
- 17-1/4