1.6 gpf Piston Assembly
1.6 gpf Piston Assembly
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Product Type:
- Piston Assembly
- UPC:
- 739268121867
- WaterSense Labeled:
- Yes