This product requires certification to purchase.

1.f gpm Aerator with Key

TOTO

1.f gpm Aerator with Key

  • Fast #
  • Part #TTHP4869
  • Item #7574733
  • Manufacturer Part #THP4869
3.3 out of 5 Customer Rating
Brand image
TOTO

1.f gpm Aerator with Key

  • Fast #
  • Part #TTHP4869
  • Item #7574733
  • Manufacturer Part #THP4869
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This TOTO 1.5 GPM Concealed Aerator with Key for Lavatory Faucet is made from premium materials, this item offers great function and value for your bathroom.
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Flow Rate:
1.5 gpm
Type:
TTHP4869
UPC:
739268220362
WaterSense Labeled:
Yes