1/2 x 5-13/100 in. 0.5 gpm Control Valve
1/2 x 5-13/100 in. 0.5 gpm Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Electronic touchless sensor faucet controller
- EWATER+® mists the drain area with electrolyzed water, reducing the need for harsh cleaning chemicals
- Single-hole deck-mount installation
- Strategic location of sensor at tip of spout for instant response time
- Equipped with a 0.5 GPM water-saving flow rate
- ADA compliant
- Includes controller and mounting hardware
- Requires 120V AC power supply
- Purchased separately: Compatible spout and optional mixing valve for water that is not premixed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Sensor Faucets
- Faucet Part Type:
- Control Valve
- Fits Brand:
- TOTO
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 0.5 gpm
- Height:
- 6-11/25 in
- Installation Type:
- Deck Mount
- Length:
- 5-13/100 in
- Proposition 65:
- This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects, and other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 739268411838
- WaterSense Labeled:
- Yes
- Width:
- 6-19/100 in