1.28 gpf Elongated One Piece Toilet in Ebony
Legato® 1.28 gpf Elongated One Piece Toilet in Ebony
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Specially designed to accommodate WASHLET®+
- Cefiontect® ceramic glaze
- Tornado flushing system
- Computer designed, fully glazed trapway
- Elongated bowl with soft close seat
- Skirted design
- Universal height
- 12 in rough-in
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Legato®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Seat Features:
- Soft Close Lid
- Toilet Bowl Depth:
- 28-7/16 in
- Toilet Bowl Height:
- 17-1/8 in
- Toilet Bowl Length:
- 28-7/16 in
- Toilet Bowl Width:
- 15-5/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-1/8 in
- Trip Lever Location:
- Right-Hand
- UPC:
- 739268339439
- WaterSense Labeled:
- Yes