14-15/16 in. Undermount Oval Vitreous China Bathroom Sink in Cotton
14-15/16 in. Undermount Oval Vitreous China Bathroom Sink in Cotton
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rimless, oval design for undermount installation
- Cefiontect ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Ideal for narrow countertops
- Front overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- THU410 is required for marble/granite type counter top installation and must be purchased separately
- ADA compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Drain Opening:
- 1-1/4 in
- Length:
- 14-15/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING This product can expose you to chemicals including, lead which is known to the state of California to cause cancer and birth defects, or other reproductive harm. For mor information go to www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 14-15/16 in x 23-1/4 in x 6-5/16 in
- Sink Depth:
- 6-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268380745
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 23-1/4 in