This product requires certification to purchase.

19-3/8 in. Vessel Mount Round Ceramic Bathroom Sink in Cotton

TOTO

Kiwami® 19-3/8 in. Vessel Mount Round Ceramic Bathroom Sink in Cotton

  • Fast #
  • Part #TLT477G01
  • Item #8028103
  • Manufacturer Part #LT477G#01
4.9 out of 5 Customer Rating
Brand image
TOTO

Kiwami® 19-3/8 in. Vessel Mount Round Ceramic Bathroom Sink in Cotton

  • Fast #
  • Part #TLT477G01
  • Item #8028103
  • Manufacturer Part #LT477G#01
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • CEFIONTECT ceramic glaze minimizes debris and mold from sticking to surface
  • Stylish asymmetrical shape
  • Thin, rounded edges create a modern and stylish addition to any bathroom style
  • Durable LINEARCERAM® material
  • Front overflow
  • ADA compliant
  • Includes vessel sink only
  • Faucet and drain sold separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Kiwami®
Color Finish Category:
Whites
Color Finish Name:
Cotton
Drain Opening:
1-1/4
Height:
18-1/8
Length:
19-3/8
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Pedestal Only:
No
Shape:
Round
Sink Bowl Size:
18-1/8 in x 15-13/16 in x 5-1/8 in
Sink Depth:
5-1/8
Sink Installation Type:
Vessel Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
UPC:
739268366916
Vessel Only:
Yes
WaterSense Labeled:
Yes
Width:
16-1/2