This product requires certification to purchase.

19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in Sedona Beige

TOTO

19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in Sedona Beige

  • Fast #
  • Part #TLT56912
  • Item #1423688
  • Manufacturer Part #LT569#12
5 out of 5 Customer Rating
Brand image
TOTO

19-1/4 in. Undermount Oval Vitreous China Bathroom Sink in Sedona Beige

  • Fast #
  • Part #TLT56912
  • Item #1423688
  • Manufacturer Part #LT569#12
5 out of 5 Customer Rating

X Points

Color Finish Name: Sedona Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2916
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-1/4 in
Length
19-1/4 in
Sink Bowl Size
17 in x 14 in
Sink Size Range
Less than 20 in
Width
16-1/4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Sedona Beige
Number of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Installation Type
Undermount
Sink Material
Vitreous China
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
739268401761