1PC CARLYLE II W WASHLET C5-1.28GPF
This product has been replaced by
Manufacturer Part #MW6143446CEFG#01
1PC CARLYLE II W WASHLET C5-1.28GPF
Product Details
Product Details
This product includes
TOTO 1.28 gpf Elongated One Piece Toilet in Cotton - Less Seat
Part #TCST614CEFGAT4001
TOTO Elongated Closed Front with Cover Bidet Seat in Cotton
Part #TSW3084T4001
Specifications
- Bowl Only:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Tank Only:
- No
- Toilet Type:
- One Piece
- Type:
- TOTMW6143084CEFG01
- UPC:
- 739268405493
- WaterSense Labeled:
- Yes