This product requires certification to purchase.

2 in. Flapper

TOTO

2 in. Flapper

  • Fast #
  • Part #TTHU303
  • Item #4631752
  • Manufacturer Part #THU303
4.5 out of 5 Customer Rating
Brand image
TOTO

2 in. Flapper

  • Fast #
  • Part #TTHU303
  • Item #4631752
  • Manufacturer Part #THU303
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Size
2 in
Characteristics & Features
Adjustable
No
Material
Plastic
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
Fits Model
CST724, CST724G
UPC
739268153738