2 in. Flapper
2 in. Flapper
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Chemical Resistant:
- No
- Color Finish Name:
- Black
- Fits Model:
- CST734F
- Material:
- Plastic
- Size:
- 2 in
- UL Listed:
- No
- UPC:
- 739268111189