20-1/2 in. Undermount Bathroom Sink in Sedona Beige
20-1/2 in. Undermount Bathroom Sink in Sedona Beige
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Space-saving rectangular bathroom sink for undermount installations
- Ideal for narrow counter tops
- Front or rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant when installed with the overflow to the rear
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sedona Beige
- Height:
- 7-13/16
- Length:
- 16-1/2
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- TLT53312
- UPC:
- 739268168695
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 16-1/2