20-1/2 in. Undermount Bathroom Sink in Ebony
20-1/2 in. Undermount Bathroom Sink in Ebony
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Modern, rectangular design for undermount installation
- Ideal for narrow countertops
- Rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Ebony
- Height:
- 5-5/16
- Length:
- 14-3/8
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Depth:
- 2-9/25
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- TLT19151
- UPC:
- 739268163256
- Vessel Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 14-3/8